missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Temp-Tec™ NL-517 Chemical Resistant Gloves with Thermal Insulation
Description
Protection from extreme temperatures
- Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
- Double-knit cotton liner protects hands during high temperature applications
- Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
- Extended length, 17 in. gauntlet cuff for additional arm protection
- FDA approved, Standard 21 CFR
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
| Coating Material | Neoprene |
| Color | Black, Blue |
| Exterior Finish | Partially Textured |
| Size | 9 |
| Temperature (Metric) Max | 300°F |
| EN388 Standard | 2212 |
| EN ISO 374-1 CHEMICAL LETTER CODES | ACJKL |
| For Use With (Application) | Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion |
| Glove Cuff Style | Gauntlet |
| Show More |