missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tedlar™ PLV Gas Sampling Bag with Thermogreen™ LB-2 Septa

Catalog No. 111010541
Change view
Click to view available options
Capacity (Metric):
0.6 L
1 L
2 L
3 L
5 L
10 L
25 L
Quantity:
10/Pk.
5/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
111010541 0.6 L 10/Pk.
111020847 1 L 10/Pk.
111020817 2 L 10/Pk.
111010018 3 L 10/Pk.
111018499 5 L 10/Pk.
111004076 10 L 10/Pk.
111009492 25 L 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111010541 Supplier MilliporeSigma™ Supelco™ Supplier No. 30289U

Tedlar™ is recommended in several US EPA methods for sampling VOCs and sulfur compounds.

Tedlar™ is made from a high-quality 2 mil Tedlar™ film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.

Specifications

Includes Push/Pull Lock Valve (PLV)
Material PVDF Film
Product Line Tedlar
Quantity 10/Pk.
Capacity (Metric) 0.6 L

Tedlar is a registered trademark of E. I. du Pont de Nemours and Company. Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC.