missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TechNiTote Portable Dispenser Including 250 Class 100/ISO 5 Nitrile Gloves

Plastic clamshell dispenser of Class 100 nitrile gloves for use in applications requiring a clean, portable dispenser. Includes 250 gloves per tote and case size measures 13 in.x12 in.x13 in..

Supplier:  TechNiGlove International TNT1205PFB

 View more versions of this product

Catalog No. 19170070

Only null left
Explore available promotions

Description

Description

  • Plastic (PVC) container with a handle attached for convenient transport
  • Developed in response to ISO 14000 life cycle concerns for reduced packaging
  • Includes 250 gloves per tote, 4 totes per case
  • The TechNiTote glove is 100% nitrile, contains no natural rubber or silicone, and meets the most stringent requirements for particles and extractables
Specifications

Specifications

Yes
Yes
Blue
Partially Textured
0.15 mm
Yes
4 mil
Powder Free
2X-Large
5 mil
ISO9001:2000 and ISO 14001:2004
Dispenser Box
12 in.
Class 100 (ISO 5)
1.5
Single-use
5 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Non-sterile
0.12 mm
TNT1205PFB
TNT1200PFB
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions