missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TechNiTote Portable Dispenser Including 250 Class 100/ISO 5 Nitrile Gloves
Plastic clamshell dispenser of Class 100 nitrile gloves for use in applications requiring a clean, portable dispenser. Includes 250 gloves per tote and case size measures 13 in.x12 in.x13 in..
Supplier: TechNiGlove International TNT1202PFB
Description
- Plastic (PVC) container with a handle attached for convenient transport
- Developed in response to ISO 14000 life cycle concerns for reduced packaging
- Includes 250 gloves per tote, 4 totes per case
- The TechNiTote glove is 100% nitrile, contains no natural rubber or silicone, and meets the most stringent requirements for particles and extractables
Specifications
| Yes | |
| Yes | |
| Blue | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Medium | |
| 5 mil | |
| ISO9001:2000 and ISO 14001:2004 | |
| Dispenser Box | |
| 12 in. |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.12 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.12 mm | |
| TNT1202PFB | |
| TNT1200PFB | |
| 30.5 cm |