missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TN2000W-E Series Class 100/ISO 5 White Nitrile ESD Gloves
TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips for a secure grip on all surfaces. Proprietary ESD formulation allows this glove a greater capacity to dissipate a static charge.
Supplier: TechNiGlove International TN2004WE
Description
- White, Nitrile
- 12 in. length
- Latex-free
- Ambidextrous
- Class 100 E
- Proprietary ESD formulation specifically developed for the Hard Disc Industry
- Surface resistivity of 10-08 ohm/square per ESD-S11.11
- Meets stringent requirements for particles and extractables
- Manufactured in ISO9001:2000 and ISO 14001:2004 certified facilities
Specifications
| No | |
| Yes | |
| Yes | |
| Nitrile | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Yes | |
| Powder Free | |
| X-Large | |
| 5 mil | |
| No | |
| White | |
| TN2004W-E/XL | |
| TN2000 Series | |
| 12 in. |
| Class 100, ISO 9001:2000, ISO 14001:2004 | |
| Class 100 (ISO 5) | |
| Industrial | |
| White | |
| Partially Textured | |
| 0.12 mm | |
| Yes | |
| Nitrile | |
| ESD Gloves | |
| Non-sterile | |
| 0.12 mm | |
| Unisex | |
| ISO9001:2000 and ISO 14001:2004 | |
| Cleanroom Bagged | |
| 12.5 MPa | |
| 30.5 cm |