missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TN2000W-E Series Class 100/ISO 5 White Nitrile ESD Gloves

Catalog No. p-4591620
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19052751 X-Small
19052752 Small
19052753 Medium
19052754 Large
19052755 X-Large
19052756 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19052751 Supplier TechNiGlove International Supplier No. TN2000WE
Only null left

TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips for a secure grip on all surfaces. Proprietary ESD formulation allows this glove a greater capacity to dissipate a static charge.

  • White, Nitrile
  • 12 in. length
  • Latex-free
  • Ambidextrous
  • Class 100 E
  • Proprietary ESD formulation specifically developed for the Hard Disc Industry
  • Surface resistivity of 10-08 ohm/square per ESD-S11.11
  • Meets stringent requirements for particles and extractables
  • Manufactured in ISO9001:2000 and ISO 14001:2004 certified facilities

Specifications

ASTM F739 No
Certifications/Compliance Class 100, ISO 9001:2000, ISO 14001:2004
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Industrial
Coating Material Nitrile
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type ESD Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Gender Unisex
Hem Color White
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN2000W-E/XS
Packaging Type Double-Bagged
Series TN2000 Series
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less