missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TechNi-Cleaned TN1200 Series Class 10/ISO 4 Nitrile Cleanroom Gloves

TechNiGlove 12 in. nitrile gloves do not contain natural rubber or silicone, and meet the most stringent requirements for particles and extractables. Availability in 3 colors allows for coding by size, product, area or double gloving.

Supplier:  TechNiGlove International TN1204B

 View more versions of this product

Catalog No. 19051226D


Only null left
Explore available promotions

Description

Description

  • TechNi-Cleaned Class 10/ISO 4 nitrile gloves
  • Manufactured in 3 colors: White, Blue and Green
  • Multiple colors allow coding by size, coding by product, coded double gloving
  • Do not contain natural rubber or silicone
  • Meet the most stringent requirements for particles and extractables
  • Proprietary Microtexture Formers offer an comfortable fit and a soft, supple feel
Specifications

Specifications

Yes
Yes
Blue
Partially Textured
0.15 mm
Yes
4 mil
Powder Free
X-Large
5 mil
ISO9001:2000 and ISO 14001:2004
Cleanroom Bagged
12 in.
Class 10 (ISO 4)
1.5
Single-use
5 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Non-sterile
0.12 mm
TN1204B
TN1200
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions