missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TN100PFB Series Class 100/ISO 5 Nitrile Cleanroom Gloves

Description
- Packaged in clean plastic (PVC) dispenser box
- 5 mil thick, blue, powder free nitrile gloves
- Class 100/ISO 5 for Controlled Environments
- Dispenser reduces the particulate found on paper boxes and can be wiped clean in wet applications
- Puncture-resistant
Specifications
Specifications
| Certifications/Compliance | ISO9001:2000, ISO14001:2004 |
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |