missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves
Nitrile 12 in. cleanroom gloves are double bagged and are suitable for use in pharmaceutical and biotech manufacturing.
Supplier: TechNiGlove International TN1005B
Description
- 100% nitrile, do not contain natural rubber or silicone
- 12 in. length, ambidextrous, powder free
- Double chlorinated
- Double bagged for use Cleanrooms
- Suitable for use in Pharmaceutical and Biotech manufacturing
- Meet the most stringent requirements for extractables and particles
Specifications
| IEST-RP-CC005.4, USP 797 | |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.12 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.12 mm | |
| TN1005B | |
| TN1000B Series | |
| 12 in. |
| Yes | |
| Yes | |
| Blue | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| 2X-Large | |
| 5 mil | |
| ISO9001:2000 and ISO 14001:2004 | |
| Cleanroom Bagged | |
| 12.5 MPa | |
| 30.5 cm |