missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves
GREENER_CHOICE

Catalog No. 19170055
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Color:
Blue
White
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19170055 X-Large Blue
19170051 X-Small Blue
19170052 Small Blue
19170053 Medium Blue
19170054 Large Blue
19170056 2X-Large Blue
19170050A X-Small White
19170050B Small White
19170050C Medium White
19170050D Large White
19170050E X-Large White
19170050F 2X-Large White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19170055 Supplier TechNiGlove International Supplier No. TN1004B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nitrile 12 in. cleanroom gloves are double bagged and are suitable for use in pharmaceutical and biotech manufacturing.

  • 100% nitrile, do not contain natural rubber or silicone
  • 12 in. length, ambidextrous, powder free
  • Double chlorinated
  • Double bagged for use Cleanrooms
  • Suitable for use in Pharmaceutical and Biotech manufacturing
  • Meet the most stringent requirements for extractables and particles

Specifications

Certifications/Compliance IEST-RP-CC005.4, USP 797
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN1004B
Packaging Type Cleanroom Bagged
Series TN1000B Series
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less