missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TN1000 Series Class 100/ISO 5 Nitrile Gloves

Nitrile 12 in. cleanroom gloves are double bagged and are suitable for use in pharmaceutical and biotech manufacturing.

Supplier:  TechNiGlove International TN1001B

 View more versions of this product

Catalog No. 19170052

Only null left
Explore available promotions

Description

Description

  • 100% nitrile, do not contain natural rubber or silicone
  • 12 in. length, ambidextrous, powder free
  • Double chlorinated
  • Double bagged for use Cleanrooms
  • Suitable for use in Pharmaceutical and Biotech manufacturing
  • Meet the most stringent requirements for extractables and particles
Specifications

Specifications

IEST-RP-CC005.4, USP 797
Class 100 (ISO 5)
1.5
Single-use
5 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Non-sterile
0.12 mm
TN1001B
TN1000B Series
12 in.
Yes
Yes
Blue
Partially Textured
0.15 mm
Yes
4 mil
Powder Free
Small
5 mil
ISO9001:2000 and ISO 14001:2004
Cleanroom Bagged
12.5 MPa
30.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions