missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ TDS3™ Storage Container

Catalog No. 111011736
Change view
Click to view available options
For Use With (Equipment):
Dynatherm 850/890, ACEM 900/901-FF (Standard Sampling Tube)
Gerstel TDS 2/TDS/A, Tekmar AEROtrap 6000
Gerstel™ 60 mm TDU Tubes
PerkinElmer ATD-50/ATD-400/Turbomatrix, Markes International Unity
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111011736 PerkinElmer ATD-50/ATD-400/Turbomatrix, Markes International Unity
111011745 Dynatherm 850/890, ACEM 900/901-FF (Standard Sampling Tube)
111011735 Gerstel TDS 2/TDS/A, Tekmar AEROtrap 6000
111011855 Gerstel™ 60 mm TDU Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011736 Supplier MilliporeSigma™ Supelco™ Supplier No. 25097U
Only null left

Simplifies the Sample Preparation Process for Thermal Desorption

  • Containers help to maintain the sample integrity of both the tubes waiting to be sampled, or those which already have a sample adsorbed

Specifications

Product Type TDS3™ Storage Container
For Use With (Equipment) PerkinElmer ATD-50/ATD-400/Turbomatrix, Markes International Unity
For Use With (Application) Maintaining Sample Integrity
Overall Length (Metric) 8.9 cm
Overall Length (English) 3.5 in.
Diameter (Metric) Outer 6 mm
Diameter (English) Outer 0.25 in.
Quantity 1 Ea.

TDS3 is a trademark of Sigma-Aldrich Co. LLC