missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system
$46,801.29 - $64,351.78
Specifications
| Type | Ultra-Low Freezer, Upright |
|---|---|
| Temperature Range | -50°C to -86°C |
| Door Style | Outer (1), Inner (4) |
| No. of Doors | 5 |
| Insulation | Water-Blown Polyurethane Foam |
Includes: 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
| Catalog Number | Mfr. No. | Electrical Requirements | Dimensions (L x W x H) Exterior | Certifications/Compliance | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Dimensions (L x W x H) Exterior | Certifications/Compliance | Price | Quantity & Availability | |||
|
01257954
|
Thermo Scientific™
TDE40086FARLN |
115 V 60 Hz | 38.5 x 28.3 x 78 in. | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257960
|
Thermo Scientific™
TDE40086LARLN |
115 V 60 Hz | 38.5 x 28.3 x 78 in. | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257957
|
Thermo Scientific™
TDE40086FDRLN |
208 - 230 V 60 Hz | 38.5 x 28.3 x 78 in. | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257963
|
Thermo Scientific™
TDE40086LDRLN |
208 - 230 V 60 Hz | 38.5 x 28.3 x 78 in. | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257969
|
Thermo Scientific™
TDE50086FARLN |
115 V 60 Hz | 38.5 x 34.0 x 78 in. | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257977
|
Thermo Scientific™
TDE50086LARLN |
115 V 60 Hz | 38.5 x 34.0 x 78 in. | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257973
|
Thermo Scientific™
TDE50086FDRLN |
208 - 230 V 60 Hz | 38.5 x 34.0 x 78 in. | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257981
|
Thermo Scientific™
TDE50086LDRLN |
208 - 230 V 60 Hz | 38.5 x 34.0 x 78 in. | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257987
|
Thermo Scientific™
TDE60086FARLN |
115 V 60 Hz | 38.5 x 39.6 x 78 in. | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257995
|
Thermo Scientific™
TDE60086LARLN |
115 V 60 Hz | 38.5 x 39.6 x 78 in. | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257991
|
Thermo Scientific™
TDE60086FDRLN |
208 - 230 V 60 Hz | 38.5 x 39.6 x 78 in. | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01257999
|
Thermo Scientific™
TDE60086LDRLN |
208 - 230 V 60 Hz | 38.5 x 39.6 x 78 in. | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.
Package includes:
- One Thermo Scientific TDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed LN2 back-up system (LN2 tank not included)
Specifications
| Ultra-Low Freezer, Upright | |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Alarm, Recorder |
| -50°C to -86°C | |
| 5 | |
| Stainless Steel | |
| Upright | |
| H-drive |