missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
TDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system
Supplier: Thermo Scientific™ TDE40086LDRLN
Includes: 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.
Package includes:
- One Thermo Scientific TDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed LN2 back-up system (LN2 tank not included)
Chemical Identifiers
| Ultra-Low Freezer, Upright | |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Alarm, Recorder |
| -50°C to -86°C | |
| 5 | |
| Stainless Steel | |
| Upright | |
| H-drive |
Specifications
| Ultra-Low Freezer, Upright | |
| 549 L | |
| Outer (1), Inner (4) | |
| Water-Blown Polyurethane Foam | |
| 2 | |
| Upright | |
| 38.5 x 28.3 x 78 in. | |
| NEMA 6-15 | |
| 208 - 230 V 60 Hz | |
| Boxes (400) |
| 19.4 cu. ft. | |
| -50°C to -86°C | |
| 5 | |
| Stainless Steel | |
| cULus, FDA Class II | |
| 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed LN2 backup system | |
| Alarm, Recorder | |
| 208/230 V | |
| H-drive | |
| 8 |