missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One TC Treated Terasaki Plate

Description
- Manufactured from crystal clear polystyrene
- TC surface treatment for improved cell adhesion
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 10 L (Well) |
| Color | Clear |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Type | Microtest Plate |
| Show More |