missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tan PTFE/Silicone Septa

Vial septa are available in a variety of materials

Specifications

Color Tan
Material PTFE/Silicone
Temperature Range (Metric) Temperature limit 120°C
View More Specs

Products 1
Catalog Number Mfr. No. DiameterMetricCap For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. DiameterMetricCap For Use With (Equipment) Price Quantity & Availability  
111010955
View Documents Promotion Details
MilliporeSigma™ Supelco™
27380U
15 mL Vial N/A
Only null left
 
Description

Description

  • Vial septa are available in a variety of materials.
  • Septa, tan PTFE/silicone are sized to fit screw top vials.
  • They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.
Specifications

Specifications

Tan
PTFE/Silicone
Temperature limit 120°C
Videos
SDS
Documents

Documents