missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Tall Cabinet, 2 Framed Glass Doors
Description
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC307-36: 36 in. L x 22 in. W x 84.3 in. H
- LC307-48: 48 in. L x 22 in. W x 84.3 in. H
Specifications
Specifications
| Product Type | Tall Cabinet |
| Length (English) | 36 in. |
| Color | Light Gray |
| Material | Stainless Steel |