missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Taffeta Shoe Cover with CSM Soft Sole
This taffeta shoe cover with CSM Soft Sole is ideal for any cleanroom that does not require ESD. The CSM sole offers flexibility and comfort, while the taffeta fabric will provide a durable particle barrier.
$55.69 - $68.22
Specifications
| Material | Polyester |
|---|---|
| Latex Free | Yes |
| Coating | None |
| Color | White |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17010036
|
CritiCore Protective Wear
14S30637TAFF01XSWHT |
X-Small |
Pair for $57.61
|
|
|||||
|
17010037
|
CritiCore Protective Wear
14S30637TAFF01SWHT |
Small |
Pair for $57.61
|
|
|||||
|
17010038
|
CritiCore Protective Wear
14S30637TAFF01MWHT |
Medium |
Pair for $57.61
|
|
|||||
|
17010039
|
CritiCore Protective Wear
14S30637TAFF01LWHT |
Large |
Pair for $55.69
|
|
|||||
|
17010040
|
CritiCore Protective Wear
14S30637TAFF01XLWHT |
X-Large |
Pair for $55.69
|
|
|||||
|
17010041
|
CritiCore Protective Wear
14S30637TAFF012XLWHT |
2X-Large |
Pair for $59.89
|
|
|||||
|
17010042
|
CritiCore Protective Wear
14S30637TAFF013XLWHT |
3X-Large |
Pair for $64.05
|
|
|||||
|
17010043
|
CritiCore Protective Wear
14S30637TAFF014XLWHT |
4X-Large |
Pair for $68.22
|
|
|||||
Description
- Full Tunneled Elastic Top
- Ankle-Length
- Size/Color Coded Ribbon
- Taffeta Fabric
- Soft Tan CSM Sole
- Primary Applications: Cleanroom Pharmaceutical, Biotechnological, Medical Device Manufacturing
Specifications
| Polyester | |
| None | |
| Reusable | |
| Elastic Opening | |
| Dry Particulates |
| Yes | |
| White | |
| Non-sterile | |
| CSM Soft Sole | |
| Shoe Covers |