missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Taffeta Shoe Cover with CSM Soft Sole
This taffeta shoe cover with CSM Soft Sole is ideal for any cleanroom that does not require ESD. The CSM sole offers flexibility and comfort, while the taffeta fabric will provide a durable particle barrier.
Supplier: CritiCore Protective Wear 14S30637TAFF013XLWHT
Description
- Full Tunneled Elastic Top
- Ankle-Length
- Size/Color Coded Ribbon
- Taffeta Fabric
- Soft Tan CSM Sole
- Primary Applications: Cleanroom Pharmaceutical, Biotechnological, Medical Device Manufacturing
Specifications
| 3X-Large | |
| Yes | |
| White | |
| Non-sterile | |
| CSM Soft Sole | |
| Shoe Covers |
| Polyester | |
| None | |
| Reusable | |
| Elastic Opening | |
| Dry Particulates |