missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipettes
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods
Specifications
Specifications
| Compatible Tips | Optifit 10,000 μL |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Red |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Tacta |
| Programmability | No |
| Show More |