missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipet Multipacks
Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.
Supplier: Sartorius LH729675
Includes: 5 x Single-channel pipets (2 to 20μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL, 500 to 5000μL), Tip Racks to 96 tips (0.5 to 200μL, 10 to 1000μL), Tip Rack to 50 tips (5000μL), 1 x Linear Stand, 5 x Pipet Holders
Description
- Comfortable to hold due to ergonomically designed handle
- Low pipetting and tip ejection forces
- Smooth tip ejection with the new Optiject™ technology
- Unique Optilock™ system provides flexibility for volume adjustment and locking
- Calibration adjustment to provide accurate results for various liquid types
- Reliable results, even over lengthy pipetting periods
- Easy-to-read, four-digit volume display helps to set exact volumes
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High-quality standard Optifit tips for various applications
Warranty
Two years
Specifications
| Sartorius Tips | |
| Reusable | |
| 1 | |
| Non-sterile | |
| 2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL | |
| 5 x Single-channel pipets (2 to 20μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL, 500 to 5000μL), Tip Racks to 96 tips (0.5 to 200μL, 10 to 1000μL), Tip Rack to 50 tips (5000μL), 1 x Linear Stand, 5 x Pipet Holders | |
| High | |
| 138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL) |
| Autoclavable | |
| Tacta | |
| Tacta | |
| Mechanical Pipette Multipacks | |
| Four-digit volume display | |
| 20/Pk. | |
| 2 Years | |
| 79 g (1-channel, 1000μL); 138 g (8-channel, 300μL) |