missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tacta™ Mechanical Pipet Multipacks
GREENER_CHOICE

Catalog No. 14560031
Change view
Click to view available options
Type:
Mechanical Pipette Multipacks
Quantity:
1/Pk.
10/Pk.
20/Pk.
Volume (Metric):
0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
20 μL, 200 μL, 1000 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity Volume (Metric)
14560031 Mechanical Pipette Multipacks 20/Pk. 20 μL, 200 μL, 1000 μL
14560033 Mechanical Pipette Multipacks 20/Pk. 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
14560034 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
14560030 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
14560032 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
14560036 Mechanical Pipette Multipacks 1/Pk. 0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
14560035 Mechanical Pipette Multipacks 20/Pk. 2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
14560037 Mechanical Pipette Multipacks 1/Pk. 100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14560031 Supplier Sartorius Supplier No. LH729671

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

3 x Single-channel pipets (2 to 20μL, 20 to 200μL, 100 to 1000μL), Tip Racks of 96 tips (0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 3 x Single Pipet holders

Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.

  • Comfortable to hold due to ergonomically designed handle
  • Low pipetting and tip ejection forces
  • Smooth tip ejection with the new Optiject™ technology
  • Unique Optilock™ system provides flexibility for volume adjustment and locking
  • Calibration adjustment to provide accurate results for various liquid types
  • Reliable results, even over lengthy pipetting periods
  • Easy-to-read, four-digit volume display helps to set exact volumes
  • Easy to clean with only three parts to disassemble
  • Fully autoclavable
  • High-quality standard Optifit tips for various applications

Warranty

Two years

Specifications

Compatible Tips Sartorius Tips
Autoclavable Autoclavable
Disposable Reusable
Model Tacta
Number of Channels 1
Product Line Tacta
Sterility Non-sterile
Type Mechanical Pipette Multipacks
Volume (Metric) 20 μL, 200 μL, 1000 μL
Display Four-digit volume display
Includes 3 x Single-channel pipets (2 to 20μL, 20 to 200μL, 100 to 1000μL), Tip Racks of 96 tips (0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 3 x Single Pipet holders
Quantity 20/Pk.
UV Monitoring High
Warranty 2 Years
Length (Metric) 138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL)
Weight (Metric) 79 g (1-channel, 1000μL); 138 g (8-channel, 300μL)
Show More Show Less