missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ T.T.C. Solution 5%

Catalog No. OXSR0211C
Change view
Click to view available options
Quantity:
1 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXSR0211C 1 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OXSR0211C Supplier Thermo Scientific™ Supplier No. SR0211C
Only null left

Enumerate and identify coliform bacteria using this solution.

Oxoid TTC Solution is used for the enumeration and identification of coliform bacteria.

Specifications

Format Liquid
Product Type Microbiology Media
Quantity 1 x 100 mL
Yield As required