missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Syringe Filters - Sterile
Description
Low hold-up volume helps you to recover virtually all of your sample after filtering
Tested for 100% membrane and housing integrity, eliminating concerns about fluid lossIndividually wrapped
Hydrophilic PVDF Membrane
- Hydrophilic membrane binds far less protein than nitrocellulose, nylon or PTFE
- Ideal for filtration of protein-containing aqueous, mild organic solutions and other pharmaceutical/biological/biotech solutions
- Sterilized by gamma radiation
- Hydrophilic membrane has fair chemical and temperature resistance
- EtOH sterilized
- Use for clarifying or sterilizing aqueous solutions
- Excellent chemical resistance and low protein binding
- Ideal for aqueous/biological application
- Sterilized by gamma radiation
- Hydrophilic
Specifications
Specifications
| Filter Type | Hydrophilic |
| Material (Membrane) | PVDF |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| For Use With (Application) | Aqueous/Biological Application |
| Hold up Volume (After Air Purge) | Low |
| Type | Syringe Filter |
| Diameter (Metric) | 13 mm |