missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Vigreux Distilling Columns
GREENER_CHOICE

Catalog No. 31500720
Change view
Click to view available options
Standard Taper Joint:
Upper: 14/20, Lower: 14/20
Upper: 14/20; Lower: 14/20
Upper: 19/22; Lower: 19/22
Upper: 24/40; Lower: 24/40
Length (Metric):
Indentation: 100mm
Indentation: 120mm
Indentation: 130mm
Indentation: 150mm
Indentation: 200mm
Indentation: 300mm
Indentation: 75mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Length (Metric)
31500720 Upper: 24/40; Lower: 24/40 Indentation: 300mm
31500712 Upper: 14/20, Lower: 14/20 Indentation: 75mm
31500713 Upper: 14/20; Lower: 14/20 Indentation: 100mm
31500714 Upper: 14/20; Lower: 14/20 Indentation: 120mm
31500715 Upper: 19/22; Lower: 19/22 Indentation: 120mm
31500716 Upper: 19/22; Lower: 19/22 Indentation: 130mm
31500717 Upper: 24/40; Lower: 24/40 Indentation: 120mm
31500718 Upper: 24/40; Lower: 24/40 Indentation: 150mm
31500719 Upper: 24/40; Lower: 24/40 Indentation: 200mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31500720 Supplier Synthware™ Supplier No. C102443

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Indentated for improved vapor-liquid contact

  • Column length measured from highest to lowest indent
  • With top outer and lower inner standard taper joints

Specifications

Height (Metric) 300 mm
Length (Metric) Indentation: 300mm
Type Vigreux Column
Standard Taper Joint Upper: 24/40; Lower: 24/40