missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Twin Connecting Hose Adapters
Two hose connections 180° from one another to permit a flow of inert gas over the apparatus
$58.32 - $72.50
Specifications
| Description | Twin Connecting Hose Adapters |
|---|---|
| For Use With (Application) | Organic Synthesis |
| Material | Borosilicate Glass (3.3) |
| Product Type | Twin Connecting Hose Adapters |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
|
31500548
|
Synthware™
A341420 |
14/20 |
Each for $58.32
|
|
|||||
|
31500549
|
Synthware™
A341922 |
19/22 |
Each for $63.07
|
|
|||||
|
31500550
|
Synthware™
A342440 |
24/40 |
Each for $66.89
|
|
|||||
|
31500551
|
Synthware™
A342942 |
29/42 |
Each for $72.50
|
|
|||||
Description
Synthware Inert Gas Adapter has two hose connections 180 degrees from one another to provide a flow of inert gas over the apparatus. The joints are standard taper inner joints.Specifications
| Twin Connecting Hose Adapters | |
| Borosilicate Glass (3.3) | |
| 1 |
| Organic Synthesis | |
| Twin Connecting Hose Adapters |