missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
GREENER_CHOICE

Catalog No. 31502195
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20, Side: 14/20
Center: 19/22, Side: 14/20
Center: 19/22, Side: 19/22
Center: 24/40, Side: 14/20
Center: 24/40, Side: 19/22
Center: 24/40, Side: 24/40
Center: 29/42, Side: 24/40
Center: 29/42, Side: 29/42
Center: 34/45, Side: 24/40
Center: 34/45, Side: 29/42
Center: 45/50, Side: 24/40
Center: 45/50, Side: 29/42
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31502195 3 L Center: 45/50, Side: 24/40
31501207 10 mL Center: 14/20, Side: 14/20
31501210 25 mL Center: 19/22, Side: 19/22
31501209 25 mL Center: 19/22, Side: 14/20
31501211 50 mL Center: 14/20, Side: 14/20
31501208 25 mL Center: 14/20, Side: 14/20
31501212 50 mL Center: 19/22, Side: 19/22
31501213 50 mL Center: 24/40, Side: 14/20
31501214 50 mL Center: 24/40, Side: 24/40
31501215 100 mL Center: 14/20, Side: 14/20
31501216 100 mL Center: 19/22, Side: 14/20
31501217 100 mL Center: 19/22, Side: 19/22
31501218 100 mL Center: 24/40, Side: 14/20
31501219 100 mL Center: 24/40, Side: 19/22
31501220 100 mL Center: 24/40, Side: 24/40
31501222 250 mL Center: 19/22, Side: 14/20
31501221 250 mL Center: 14/20, Side: 14/20
31501223 250 mL Center: 19/22, Side: 19/22
31501224 250 mL Center: 24/40, Side: 14/20
31501225 250 mL Center: 24/40, Side: 19/22
31501226 250 mL Center: 24/40, Side: 24/40
31501227 500 mL Center: 19/22, Side: 14/20
31501228 500 mL Center: 24/40, Side: 14/20
31501229 500 mL Center: 24/40, Side: 24/40
31501230 500 mL Center: 29/42, Side: 24/40
31501231 500 mL Center: 29/42, Side: 29/42
31501232 1000 mL Center: 24/40, Side: 14/20
31501233 1000 mL Center: 24/40, Side: 19/22
31501234 1000 mL Center: 24/40, Side: 24/40
31501235 1000 mL Center: 29/42, Side: 29/42
31502184 2 L Center: 24/40, Side: 24/40
31502185 2 L Center: 29/42, Side: 24/40
31502186 2 L Center: 29/42, Side: 29/42
31502187 2 L Center: 34/45, Side: 24/40
31502188 2 L Center: 34/45, Side: 29/42
31502189 2 L Center: 45/50, Side: 24/40
31502190 2 L Center: 45/50, Side: 29/42
31502191 3 L Center: 29/42, Side: 24/40
31502192 3 L Center: 29/42, Side: 29/42
31502193 3 L Center: 34/45, Side: 24/40
31502194 3 L Center: 34/45, Side: 29/42
31502196 3 L Center: 45/50, Side: 29/42
31502197 5 L Center: 29/42, Side: 24/40
31502198 5 L Center: 29/42, Side: 29/42
31502199 5 L Center: 34/45, Side: 24/40
31502200 5 L Center: 34/45, Side: 29/42
31502201 5 L Center: 45/50, Side: 24/40
31502202 5 L Center: 45/50, Side: 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. 31502195 Supplier Synthware™ Supplier No. F41853L
Only null left

Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Color Clear
Capacity (Metric) 3 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Product Type Two-neck Flask
Standard Taper Joint Center: 45/50, Side: 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less