missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Three Neck Flask, Vertical
GREENER_CHOICE

Catalog No. 31501286
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
100 mL
2 L
250 mL
3 L
5 L
50 mL
500 mL
Standard Taper Joint:
Center: 14/20; 14/20 side
Center: 19/22; 14/20 side
Center: 19/22; 19/22 side
Center: 24/40; 14/20 side
Center: 24/40; 19/22 side
Center: 24/40; 24/40 side
Center: 24/40; Side: 24/40
Center: 29/42; 24/40 side
Center: 29/42; 29/42 side
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; 24/40 side
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
Catalog No. Capacity (Metric) Standard Taper Joint
31501286 2 L Center: 24/40; 24/40 side
31501265 50 mL Center: 14/20; 14/20 side
31501266 50 mL Center: 19/22; 19/22 side
31501267 100 mL Center: 14/20; 14/20 side
31501268 100 mL Center: 19/22; 14/20 side
31501269 100 mL Center: 19/22; 19/22 side
31501270 100 mL Center: 24/40; 14/20 side
31501271 100 mL Center: 24/40; 19/22 side
31501272 100 mL Center: 24/40; 24/40 side
31501273 250 mL Center: 14/20; 14/20 side
31501274 250 mL Center: 24/40; 19/22 side
31501275 250 mL Center: 24/40; 24/40 side
31501276 500 mL Center: 14/20; 14/20 side
31501277 500 mL Center: 19/22; 19/22 side
31501278 500 mL Center: 24/40; 19/22 side
31501279 500 mL Center: 24/40; 24/40 side
31501280 500 mL Center: 29/42; 24/40 side
31501281 500 mL Center: 29/42; 29/42 side
31501283 1 L Center: 29/42; 24/40 side
31501282 1 L Center: 24/40; 24/40 side
31501284 1 L Center: 34/45; 24/40 side
31501285 1 L Center: 45/50; 24/40 side
31501288 2 L Center: 29/42; 29/42 side
31501287 2 L Center: 29/42; 24/40 side
31501289 2 L Center: 34/45; 24/40 side
31501290 2 L Center: 45/50; 24/40 side
31502217 3 L Center: 24/40; Side: 24/40
31502218 3 L Center: 29/42; Side: 24/40
31502219 3 L Center: 29/42; Side: 29/42
31502220 3 L Center: 34/45; Side: 24/40
31502221 3 L Center: 34/45; Side: 29/42
31502222 3 L Center: 45/50; Side: 24/40
31502223 3 L Center: 45/50; Side: 29/42
31502224 5 L Center: 24/40; Side: 24/40
31502225 5 L Center: 29/42; Side: 24/40
31502226 5 L Center: 29/42; Side: 29/42
31502227 5 L Center: 34/45; Side: 24/40
31502228 5 L Center: 34/45; Side: 29/42
31502229 5 L Center: 45/50; Side: 24/40
31502230 5 L Center: 45/50; Side: 29/42
40 options

Catalog No. 31501286

Supplier: Synthware™ F44242L

Only null left

Three Neck Flask with standard taper outer joints on both center and vertical side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness.

Specifications

Description Three Neck Round Bottom Flask, Vertical
Capacity (Metric) 2 L
Material Borosilicate Glass (3.3)
Product Type Three-neck Flask
Standard Taper Joint Center: 24/40; 24/40 side
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less