missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Three Neck Flask, Vertical
Three Neck Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F444500
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness.
Specifications
| Three Neck Round Bottom Flask, Vertical | |
| Borosilicate Glass (3.3) | |
| Center: 24/40; 24/40 side | |
| Reusable | |
| Beaded | |
| Round |
| 500 mL | |
| Three-neck Flask | |
| Autoclavable | |
| No | |
| Non-sterile |