missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Three Neck Flask, Vertical
GREENER_CHOICE

Catalog No. 31501277
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
100 mL
2 L
250 mL
3 L
5 L
50 mL
500 mL
Standard Taper Joint:
Center: 14/20; 14/20 side
Center: 19/22; 14/20 side
Center: 19/22; 19/22 side
Center: 24/40; 14/20 side
Center: 24/40; 19/22 side
Center: 24/40; 24/40 side
Center: 24/40; Side: 24/40
Center: 29/42; 24/40 side
Center: 29/42; 29/42 side
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; 24/40 side
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
Catalog No. Capacity (Metric) Standard Taper Joint
31501277 500 mL Center: 19/22; 19/22 side
31501265 50 mL Center: 14/20; 14/20 side
31501266 50 mL Center: 19/22; 19/22 side
31501267 100 mL Center: 14/20; 14/20 side
31501268 100 mL Center: 19/22; 14/20 side
31501269 100 mL Center: 19/22; 19/22 side
31501270 100 mL Center: 24/40; 14/20 side
31501271 100 mL Center: 24/40; 19/22 side
31501272 100 mL Center: 24/40; 24/40 side
31501273 250 mL Center: 14/20; 14/20 side
31501274 250 mL Center: 24/40; 19/22 side
31501275 250 mL Center: 24/40; 24/40 side
31501276 500 mL Center: 14/20; 14/20 side
31501278 500 mL Center: 24/40; 19/22 side
31501279 500 mL Center: 24/40; 24/40 side
31501280 500 mL Center: 29/42; 24/40 side
31501281 500 mL Center: 29/42; 29/42 side
31501283 1 L Center: 29/42; 24/40 side
31501282 1 L Center: 24/40; 24/40 side
31501284 1 L Center: 34/45; 24/40 side
31501285 1 L Center: 45/50; 24/40 side
31501286 2 L Center: 24/40; 24/40 side
31501288 2 L Center: 29/42; 29/42 side
31501287 2 L Center: 29/42; 24/40 side
31501289 2 L Center: 34/45; 24/40 side
31501290 2 L Center: 45/50; 24/40 side
31502217 3 L Center: 24/40; Side: 24/40
31502218 3 L Center: 29/42; Side: 24/40
31502219 3 L Center: 29/42; Side: 29/42
31502220 3 L Center: 34/45; Side: 24/40
31502221 3 L Center: 34/45; Side: 29/42
31502222 3 L Center: 45/50; Side: 24/40
31502223 3 L Center: 45/50; Side: 29/42
31502224 5 L Center: 24/40; Side: 24/40
31502225 5 L Center: 29/42; Side: 24/40
31502226 5 L Center: 29/42; Side: 29/42
31502227 5 L Center: 34/45; Side: 24/40
31502228 5 L Center: 34/45; Side: 29/42
31502229 5 L Center: 45/50; Side: 24/40
31502230 5 L Center: 45/50; Side: 29/42
40 options

Catalog No. 31501277

Supplier: Synthware™ F449500

Only null left

Three Neck Flask with standard taper outer joints on both center and vertical side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness.

Specifications

Description Three Neck Round Bottom Flask, Vertical
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Product Type Three-neck Flask
Standard Taper Joint Center: 19/22; 19/22 side
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less