missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Three Neck Flask, Angled
GREENER_CHOICE

Catalog No. 31501255
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20, Side: 14/20
Center: 19/22, Side: 14/20
Center: 19/22, Side: 19/22
Center: 24/40, Side: 14/20
Center: 24/40, Side: 19/22
Center: 24/40, Side: 24/40
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50, Side: 24/40
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31501255 250 mL Center: 24/40, Side: 24/40
31501236 10 mL Center: 14/20, Side: 14/20
31501237 25 mL Center: 14/20, Side: 14/20
31501240 50 mL Center: 19/22, Side: 14/20
31501238 25 mL Center: 19/22, Side: 19/22
31501239 50 mL Center: 14/20, Side: 14/20
31501241 50 mL Center: 19/22, Side: 19/22
31501242 50 mL Center: 24/40, Side: 14/20
31501243 50 mL Center: 24/40, Side: 19/22
31501245 100 mL Center: 14/20, Side: 14/20
31501244 50 mL Center: 24/40, Side: 24/40
31501247 100 mL Center: 19/22, Side: 19/22
31501246 100 mL Center: 19/22, Side: 14/20
31501248 100 mL Center: 24/40, Side: 14/20
31501249 100 mL Center: 24/40, Side: 19/22
31501250 100 mL Center: 24/40, Side: 24/40
31501251 250 mL Center: 14/20, Side: 14/20
31501252 250 mL Center: 19/22, Side: 14/20
31501253 250 mL Center: 19/22, Side: 19/22
31501254 250 mL Center: 24/40, Side: 19/22
31501256 500 mL Center: 14/20, Side: 14/20
31501257 500 mL Center: 19/22, Side: 19/22
31501258 500 mL Center: 24/40, Side: 19/22
31501259 500 mL Center: 24/40, Side: 24/40
31501260 500 mL Center: 45/50, Side: 24/40
31501261 1 L Center: 24/40, Side: 24/40
31501262 1 L Center: 45/50, Side: 24/40
31501263 2 L Center: 24/40, Side: 24/40
31501264 2 L Center: 45/50, Side: 24/40
31502203 3 L Center: 24/40; Side: 24/40
31502204 3 L Center: 29/42; Side: 24/40
31502205 3 L Center: 29/42; Side: 29/42
31502206 3 L Center: 34/45; Side: 24/40
31502207 3 L Center: 34/45; Side: 29/42
31502208 3 L Center: 45/50; Side: 24/40
31502209 3 L Center: 45/50; Side: 29/42
31502210 5 L Center: 24/40; Side: 24/40
31502211 5 L Center: 29/42; Side: 24/40
31502212 5 L Center: 29/42; Side: 29/42
31502213 5 L Center: 34/45; Side: 24/40
31502214 5 L Center: 34/45; Side: 29/42
31502215 5 L Center: 45/50; Side: 24/40
31502216 5 L Center: 45/50; Side: 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. 31501255 Supplier Synthware™ Supplier No. F434250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Three Neck Flask with standard taper outer joints on both center and angled side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness.

Specifications

Description Three Neck Round Bottom Flasks, Angled
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Product Type Three-neck Flask
Standard Taper Joint Center: 24/40, Side: 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less