missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Three Neck Round Bottom Flasks, Vertical Side Neck with Bottom Outlet
GREENER_CHOICE

Catalog No. p-7082508
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Standard Taper Joint:
Center: 24/40; 24/40 side
Center: 45/50; 24/40 side
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31501300 500 mL Center: 24/40; 24/40 side
31501301 1000 mL Center: 24/40; 24/40 side
31501302 2000 mL Center: 24/40; 24/40 side
31501303 2000 mL Center: 45/50; 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31501300 Supplier Synthware™ Supplier No. F424450
Only null left

With standard taper outer joints on both center and vertical side necks

  • All sizes are hand blown from tubing to ensure uniform wall thickness
  • 4 mm straight bore PTFE stopcock lower outlet

Specifications

Description Round Bottom Flask, 3-Neck Bottom Outlet
Capacity (Metric) 500 mL
Standard Taper Joint Center: 24/40; 24/40 side