missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Flasks
- Boiling Flasks
- Synthware™ Single Neck Round Bottom Flasks, Medium Length Joint
Synthware™ Single Neck Round Bottom Flasks, Medium Length Joint
Catalog No. p-7082498

Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
3 L
5 L
Standard Taper Joint:
14/20
19/22
24/40
29/42
34/45
45/50
55/50
27 product options available for selection
| Catalog No. | Capacity (Metric) | Standard Taper Joint |
|---|---|---|
| 31501098 | 5 mL | 14/20 |
| 31501099 | 10 mL | 14/20 |
| 31501100 | 10 mL | 19/22 |
| 31501101 | 25 mL | 14/20 |
| 31501102 | 25 mL | 19/22 |
| 31501104 | 50 mL | 14/20 |
| 31501105 | 50 mL | 19/22 |
| 31501107 | 100 mL | 14/20 |
| 31501108 | 100 mL | 19/22 |
| 31501111 | 200 mL | 14/20 |
| 31501112 | 200 mL | 19/22 |
| 31501115 | 250 mL | 19/22 |
| 31501118 | 300 mL | 14/20 |
| 31501119 | 300 mL | 19/22 |
| 31501122 | 500 mL | 19/22 |
| 31501114 | 250 mL | 14/20 |
| 31501121 | 500 mL | 14/20 |
| 31502174 | 3 L | 24/40 |
| 31502175 | 3 L | 29/42 |
| 31502176 | 3 L | 34/45 |
| 31502177 | 3 L | 45/50 |
| 31502178 | 3 L | 55/50 |
| 31502179 | 5 L | 24/40 |
| 31502180 | 5 L | 29/42 |
| 31502181 | 5 L | 34/45 |
| 31502182 | 5 L | 45/50 |
| 31502183 | 5 L | 55/50 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
Description
SYNTHWARE round bottom boiling flasks with full length standard taper outer joint. All sizes are heavy wall design and are hand blown from borosilicate tubing to ensure uniform wall thickness.
Specifications
Specifications
| Color | Clear |
| Description | Single neck, round bottom flask |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Organic Synthesis |
| Standard Taper Joint | 14/20 |