missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Single Neck Round Bottom Flasks, Medium Length Joint

Description
- SYNTHWARE round bottom boiling flasks with full length standard taper outer joint
- All sizes are heavy wall design and are hand blown from borosilicate tubing to ensure uniform wall thickness
Specifications
Specifications
| Color | Clear |
| Description | Single neck, round bottom flask |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Organic Synthesis |
| For Use With (Equipment) | Organic Chemistry 14/20 Kit |
| Product Type | Boiling Flask |
| Standard Taper Joint | 14/20 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |