missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Round Bottom Flasks, Threaded
GREENER_CHOICE

Catalog No. 31502116
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31502116 10 mL
31502117 25 mL
31502115 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31502116 Supplier Synthware™ Supplier No. F301010
Only null left

For microscale applications

  • Threaded joint: 14/20
  • Supplied with one holed Nylon compression cap, Viton O-ring and PTFE-faced silicone rubber septum

Specifications

Description Round Bottom Flask, Threaded
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Standard Taper Joint 14/10
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Membrane Screw Cap
Volume (Metric) Working 10 mL
Closure Size 14/10
Show More Show Less