missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Round Bottom Flasks, 4-Neck
GREENER_CHOICE

Catalog No. 31501308
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
250 mL
3 L
5 L
500 mL
Standard Taper Joint:
29/42
Center: 24/40; 24/40 side
Center: 29/42; 24/40 side
Center: 29/42; Side: 24/40
Center: 34/45; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
Catalog No. Capacity (Metric) Standard Taper Joint
31501308 250 mL Center: 24/40; 24/40 side
31501309 500 mL Center: 24/40; 24/40 side
31501310 500 mL Center: 29/42; 24/40 side
31501311 500 mL 29/42
31501312 1000 mL Center: 24/40; 24/40 side
31501313 1000 mL Center: 29/42; 24/40 side
31501314 2000 mL Center: 29/42; 24/40 side
31501315 2000 mL Center: 34/45; 24/40 side
31502231 3 L Center: 45/50; Side: 24/40
31502232 3 L Center: 45/50; Side: 29/42
31502233 5 L Center: 29/42; Side: 24/40
31502234 5 L Center: 45/50; Side: 24/40
31502235 5 L Center: 45/50; Side: 29/42
13 options

Catalog No. 31501308

Supplier: Synthware™ F214250

Only null left

With standard taper outer joints on both the center and vertical side necks

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Description Round bottom flask, 4-Neck
Capacity (Metric) 250 mL
Standard Taper Joint Center: 24/40; 24/40 side