missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Kugelrohr Distilling Bulb

Description
- Bulbs have 14/20 standard taper joints at both ends to connect to other bulbs or to single neck round bottom flasks
Specifications
Specifications
| Height (Metric) | 105mm |
| Type | Kugelrohr Bulb |
| Capacity | 50 mL |
| Standard Taper Joint | 14/20 |