missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Kugelrohr Distilling Bulb
GREENER_CHOICE

Catalog No. 31501009
Change view
Click to view available options
Capacity:
5 mL
10 mL
15 mL
25 mL
50 mL
Height (Metric):
80mm
85mm
90mm
98mm
105mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Height (Metric)
31501009 15 mL 90mm
31501010 25 mL 98mm
31501008 10 mL 85mm
31501007 5 mL 80mm
31501011 50 mL 105mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31501009 Supplier Synthware™ Supplier No. D281015

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used in distillation of very small amount of distillate at lower temperature with high efficiency

  • Bulbs have 14/20 standard taper joints at both ends to connect to other bulbs or to single neck round bottom flasks

Specifications

Height (Metric) 90mm
Capacity 15 mL
Standard Taper Joint 14/20