missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Gas Dispersion Tubes, Fritted, 90° Angle
GREENER_CHOICE

Catalog No. 31501555
Change view
Click to view available options
Diameter (Metric):
20 mm
30 mm
40 mm
Porosity:
Coarse
Extra Coarse
Medium
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Porosity
31501555 40 mm Medium
31501551 20 mm Medium
31501552 30 mm Coarse
31501553 40 mm Extra Coarse
31501554 40 mm Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31501555 Supplier Synthware™ Supplier No. F284060M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with filtration techniques

  • 90° angle permits bubbles to be spread over a large area
  • With stem O.D. of 8 mm and Length: 150 mm

Specifications

Porosity Medium
Diameter (Metric) 40 mm