missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Friedrichs Condenser, with Removable Hose Connections

Description
- Side joint set at 15° angle to condenser
- Lower inner joint has drip tip
- Supplied with removable hose connections
Specifications
Specifications
| Product Type | Friedrichs Condenser |
| For Use With (Equipment) | Distillation Head |
| Description | Hose connection: 10mm O.D. |
| Standard Taper Joint Bottom | 24/40 |
| Standard Taper Joint Top | 24/40 |
| Diameter (Metric) Outer | 10 mm |
| Height (Metric) | 330 mm |