missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Flat Bottom Flask, Single Neck

Description
- Flat bottom, single short neck flask with standard taper outer joint
- Heavy wall design
Specifications
Specifications
| Description | Joint: 24/40; Single neck |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Boiling Flask |
| Standard Taper Joint | NS 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |