missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Extraction Thimble, Glass
GREENER_CHOICE

Catalog No. 31501084
Change view
Click to view available options
Diameter (Metric) Outer:
25 mm
35 mm
45 mm
Height (Metric):
85 mm
90 mm
130 mm
Porosity:
Coarse
Course
Extra Coarse
For Use With (Equipment):
Fits Extractor Size: Large
Fits Extractor Size: Medium
Fits Extractor Size: Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Height (Metric) Porosity For Use With (Equipment)
31501084 45 mm 130 mm Extra Coarse Fits Extractor Size: Large
31501081 35 mm 90 mm Coarse Fits Extractor Size: Medium
31501080 25 mm 85 mm Extra Coarse Fits Extractor Size: Small
31501079 25 mm 85 mm Course Fits Extractor Size: Small
31501082 35 mm 90 mm Extra Coarse Fits Extractor Size: Medium
31501083 45 mm 130 mm Coarse Fits Extractor Size: Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31501084 Supplier Synthware™ Supplier No. E114513X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Soxhlet extractor

  • All-glass extraction thimble permits viewing extraction process and subsequent weighing
  • Available in coarse and extra coarse porosities

Specifications

Description For use with Soxhlet extractor
Diameter (Metric) Outer 45 mm
Material Borosilicate Glass
Wall Thickness 1.5 mm
For Use With (Equipment) Fits Extractor Size: Large
Height (Metric) 130 mm
Porosity Extra Coarse