missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Distillation Condensers
GREENER_CHOICE

Catalog No. 31500728
Change view
Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
Height (Metric):
Jacket: 110mm; Overall: 180mm
Jacket: 110mm; Overall: 200mm
Jacket: 200mm; Overall: 280mm
Jacket: 200mm; Overall: 330mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (Metric)
31500728 24/40 Jacket: 200mm; Overall: 330mm
31500724 14/20 Jacket: 110mm; Overall: 180mm
31500725 14/20 Jacket: 200mm; Overall: 280mm
31500726 19/22 Jacket: 110mm; Overall: 200mm
31500727 19/22 Jacket: 200mm; Overall: 280mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31500728 Supplier Synthware™ Supplier No. C174200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Indentations at bottom for supporting packing material

  • Jacket permits the column to be used as a condenser
  • With top outer and lower inner standard taper joints

Specifications

Height (Metric) Jacket: 200mm; Overall: 330mm
Type Distillation Condenser
Standard Taper Joint 24/40