missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Concentrator Tube, Graduated

Description
- Tube can be stoppered for storage
Specifications
Specifications
| For Use With (Equipment) | Kuderna-Danish Evaporation Set-up |
| Product Type | Graduated Concentrator Tube |
| Description | Subdivisions: 0 to 1mL in 0.1; 2 to 25mL in 1.0 |
| Graduations | 0 to 1 mL in 0.1, 2 to 25 mL in 1.0 |
| For Use With (Application) | Organic Chemistry |
| Standard Taper Joint | 19/22 |
| Height (Metric) | 170 mm |