missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Concentrator Tube, Graduated
GREENER_CHOICE

Catalog No. 31501088
Change view
Click to view available options
Height (Metric):
125 mm
170 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
31501088 125 mm
31501089 170 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31501088 Supplier Synthware™ Supplier No. C291910

For use with Kuderna-Danish evaporative set-ups

  • Tube can be stoppered for storage

Specifications

For Use With (Equipment) Kuderna-Danish Evaporation Set-up
Product Type Graduated Concentrator Tube
Description Subdivisions: 0 to 1mL in 0.1; 2 to 10mL in 1.0
For Use With (Application) Organic Chemistry
Standard Taper Joint 19/22
Height (Metric) 125 mm