missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Buchner Funnels with Perforated Glass Plate
With sealed in perforated glass disc to support filter media
$268.10 - $588.47
Specifications
| Material | Borosilicate Glass (3.3) |
|---|---|
| Color | Clear |
| Product Type | Buchner Funnel with Perforated Glass Plate |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Disc | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Disc | Price | Quantity | ||||
|
31501539
|
Synthware™
F804260 |
60 mL | 42mm |
Each for $268.10
|
|
||||
|
31501540
|
Synthware™
F806150 |
150 mL | 60mm |
Each for $359.77
|
|
||||
|
31501542
|
Synthware™
F809600 |
600 mL | 90mm |
Each for $588.47
|
|
||||
|
31501541
|
Synthware™
F808350 |
350 mL | 80mm |
Each for $452.97
|
|
||||
Description
- Design solves contamination problem with fritted disc and blindness problem with ceramic Buchner funnel
- Note: Not recommended for filtration where pressure would exceed 15 psi
Specifications
| Borosilicate Glass (3.3) | |
| Clear | |
| Buchner Funnel with Perforated Glass Plate |