missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator 2530SM

Catalog No. 01257268
Change view
Click to view available options
Wavelength:
254/302 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01257268 254/302 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257268 Supplier Syngene™ Supplier No. GX2530SME

Syngene™ UV Transilluminator 2530SM for illumination of any sample excited by UV light.

  • Sealed to allow wet gels on surface
  • For use in Syngene™ Systems
  •  254/302nm wavelength

Specifications

Product Type UV Transilluminator
For Use With (Equipment) For G:Box systems
Wattage 230 w
Filtration Area (Metric) 250 x 300 mm
Dimensions (L x W x H) 335 x 310 x 100 mm
Electrical Requirements 230 V 50 Hz 230 w
Size (Metric) Filter 250 x 300 mm
Model Syngene 2530SM
Voltage 230 V
Frequency 50 Hz
Intensity Fixed
Wavelength 254/302 nm
Show More Show Less