missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Swing Out Rotor
OHAUS™ Swing Out Rotors for use with the Frontier 5000 Series Multi Centrifuge
$1,955.44 - $5,472.08
Specifications
| Material | Stainless Steel |
|---|---|
| Type | Swing-out Rotor |
| For Use With (Equipment) | Frontier 5000 Series Multi Centrifuge |
| Angle | 0 to 90° |
| Biocontainment | Yes, when used with biocontainment lids |
| Catalog Number | Mfr. No. | Capacity | Max. Speed | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Max. Speed | Price | Quantity & Availability | ||||
|
021061054
|
OHAUS™
30130880 |
6 x 5 mL | 4,000 rpm |
Each for $1,955.44
|
|
||||
|
021061061
|
OHAUS™
30314824 |
2 x 3 MTP | 4,500 rpm |
Each for $5,472.08
|
|
||||
|
021061063
|
OHAUS™
30314822 |
4 x 100 mL | 4,500 rpm |
Each for $3,764.78
|
|
||||
|
021061062
|
OHAUS™
30314823 |
4 x 100 mL | 5,000 rpm |
Each for $3,166.58
|
|
||||
Description
- Swing Out Rotors are available in a variety of capacities, and speeds
- For use with Frontier 5000 Series Multi Centrifuges
Specifications
| Stainless Steel | |
| Frontier 5000 Series Multi Centrifuge | |
| Yes, when used with biocontainment lids |
| Swing-out Rotor | |
| 0 to 90° |