missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Suspended Wood Cabinet, 18 in. Wide

Fisherbrand™ Suspended Wood Cabinets bring quality, warmth and durability to your laboratory.

 View more versions of this product

Catalog No. FB2567SO5


Only null left
Explore available promotions

Description

Description

  • Suspended Wood Cabinet Height (23.375 in.) tall
  • Made from hand selected premium rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Each suspended cabinet is furnished with complete hanging hardware
  • These suspended cabinets are designed to be hung from one of the Fisherbrand table systems

Compliance

SEFA 8

Specifications

Specifications

2 years
Cabinet
59.4 cm
18 in.
45.7 cm
SEFA 8
Oak Veneer
4
22.875 in.
23.375 in.
58.1 cm
Suspended
Harvest Stain
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions