missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Suspended Wood Cabinet, 18 in. Wide

Description
- Suspended Wood Cabinet Height (23.375 in.) tall
- Made from hand selected premium rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Each suspended cabinet is furnished with complete hanging hardware
- These suspended cabinets are designed to be hung from one of the Fisherbrand table systems
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Cabinet |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Height (Metric) | 59.4 cm |
| Warranty | 2 years |
| No. of Drawers | 4 |
| Color | Honey Stain |
| Height (English) | 23.375 in. |
| Depth (Metric) | 58.1 cm |
| Depth (English) | 22.875 in. |
| Show More |